Abbotsford
cab750rw90blk

750MCM 600V RW90 X-LINK Stranded Copper Cable, Black

Price $109.8519 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:95191301

Description

Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes No. 8 AWG and larger are also sunlight resistant, marked "Sun Res". Rated FT4 in sizes 350 KCMIL and larger. This product meets the current RoHS requirements and no lead is added or used in manufacturing. RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name Building Cable Wire Gauge Size 750 MCM
Number of Conductors 1 Stranded/Solid Stranded
Number of Strands 61 Conductor Material Copper
Insulation Material XLPE Jacket Color Black
Voltage Rating 600 V Series/Model X-Link RW90 Series
Outside Diameter 1.158 in Insulation Thickness 0.08 in
Amperage Rating 885 A Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38, CSA LL90458, CSA FT4 Rated, RoHS Compliant Application Raceways (Except Cable troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok