8 AWG 1KV RWU90 Stranded Copper Cable, Green
Description
RWU90 Green XLPE 1000 V 6 AWG Wire with 7 strands, -40 deg C. RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground.
Specifications
Brand Name | Approved Vendor | Item Name | RW90U Building Cable |
Wire Gauge Size | 8 AWG | Number of Conductors | 1 |
Stranded/Solid | Stranded | Number of Strands | 7 |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Color | Green | Voltage Rating | 1000 V |
Outside Diameter | 7.8 mm | Insulation Thickness | 2.03 mm |
Amperage Rating | 40 - 70 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38-05, RoHS Compliant | Application | For Direct Earth Burial |
Packages
300 - UNIT - 300 |