FT4 fire alarm cable of 18 AWG 3-conductor with shielded and armoured.
cab18/3fshaaft4
READYWIRE 18/3c FT4 Shielded Armored Fire Alarm Cable
In Stock
Price
$3.6569
/ M
Manufacturer:READYWIRE
Manufacturer #:F/ALARM 18/3 SHLDARM FT4
Description
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Type | Shielded, Armoured | Number of Conductors | 3 |
Conductor Size | 18 AWG | Conductor Material | Bare Copper |
Outside Diameter | 11.5 mm | Stranded/Solid | Solid |
Voltage Rating | 300 V | Jacket Color | Red |
Insulation Material | PVC | Jacket Material | PVC |
Temperature Rating | -30 to 105 °C | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |