cab18/3shft4

READYWIRE 18AWG/3 FT4 Overall Shielded Cable

In Stock
Price $1.7884 / M
mt
() cuts
length
Manufacturer:READYWIRE
Manufacturer #:ELECT 18/3 SHLD FT4

Description

Aluminum interlocked armoured TECK 90 cable of 18 AWG with 3 pair. Bare 7 stranded annealed copper class B-conductor in accordance with ASTM B8. XLPE rated as 90°C dry and wet and -40°C in accordance with CSA Standard insulation. Black PVC, FT4 flame retardant, low acid gas emitting inner jacket. suitable for use in hazardous locations. PVC low acid gas emitting (LAG) with excellent corrosion and sunlight resistance outer jacket. Minimum bend radius of 12 times the overall cable diameter.

Specifications

Brand Name Approved Vendor Item Name Signal Cable
Type Overall Shielded Number of Conductors 3
Standards FT4 Flammability Rating

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok