22/2C FT4 Stranded Shielded Cable, Black/Red
Specifications
Brand Name | Approved Vendor | Item Name | Control Cable |
Type | Shielded | Number of Conductors | 2 |
Conductor Size | 22 AWG | Stranded/Solid | Stranded |
Jacket Color | Black/Red | Standards | FT4 Flame Test |
Packages
300 - UNIT - 300 |