cab24/4ps5ft6blkgeneral

GENERAL CABLE 5131683E GenSPEED® 5000 Category 5e Cable CMP 4 Pair Conductors PVC Jacket Black

Availablefor Backorder
Price $1.3604 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:5131683E

Description

GenSPEEDĀ® 5000 Category 5e UTP Plenum Cable, Standards-Compliant, C5E GS5000 CMP Black 1M' PP

Specifications

Brand Name Alcan Cable Sub Brand GenSPEED® 5000
Item Name Category 5e Cable Type CMP
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Bare Copper Length 1,000 ft
Insulation Material Polyolefin Jacket Material PVC
Jacket Color Black Number of Conductors 4 Pair
Temperature Rating -10 to 60 °C Weight 21
Standards EN 61034-2 Application IEEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 52/155 Mp/s ATM, ANSI X3.263: 100 Mb/s, IEEE 802.3af for DTE Power (PoE), IEEE 802.3at for PoE Plus, Broadband & Baseband Analog Video
UPC 079407511518

Packages

1 - UNIT - 1 305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok