Abbotsford
cab24/4ps5ft6bluhyp

HYPERLINE C5E-CMP-BL-30 Category 5e Cable 4 Pair Conductors Blue

Price $1.0935 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:HYPERLINE
Manufacturer #:C5E-CMP-BL-30

Description

Unshielded twisted pair cable (UTP), Category-5e, 4-Pair, solid, plenum. It has 24-gauge solid bare copper conductors organized into four color coded twisted pairs which are insulated with high density polyethylene insulation. High performance of transmission. High quality of safety property. Sweep frequency up to 350 MHz (Enhanced). Verified to 100 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Wide Mouth and Reelex carton. Quick Count marking system in feet. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3u 100BASE-T and legacy speeds. CDDI / ATM / Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). Category 5e Plenum (CMP) ideal for voice, video and security communications medium for your network installation.

Specifications

Brand Name Hyperline Item Name Category 5e Cable
Stranded/Solid Solid Length 1000 ft
Jacket Color Blue Number of Conductors 4 Pair
Standards FT6 Rated

Packages

305 - UNIT - 305
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $1.0082 / M
Quantity M sold in multiples of 305
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $1.3597 / M
Quantity M sold in multiples of 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok