Category 6 Cable FT6 Plenum, Blue
Description
Category 6 550 MHz Plenum cable, blue. No.23 AWG copper conductor insulated with FEP. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a low smoke flame retardant PVC.
Specifications
Brand Name | Remee Products | Item Name | Category 6 Cable |
Type | 4-Pair | Wire Gauge Size | 23 AWG |
Conductor Material | Copper | Length | 3.28 ft |
Insulation Material | FEP | Jacket Material | PVC |
Jacket Color | Blue | Data Transfer Rate | 3.2 Gbps |
Terminal Connection | (2) RJ45 | Frequency Rating | 550 MHz |
For Use With | Networking | Standards | FT6 Flame Test, Plenum Rated |
Packages
305 - UNIT - 305 | 3660 - LAYER - 3660 | SKID - SKID - 10980 |