Abbotsford
panpup6c04grf

PANDUIT TX6™ Cat 6 U/UTP Plenum Copper Cable, Green

Price $3.1187 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:PUP6C04GR-F

Description

The TX6™ Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs. All four pairs shall be covered by a flame retardant PVC (CMP), Green jacket. Packaged 1000 ft./305m in an easy payout carton.

Specifications

Brand Name Panduit Sub Brand Pan-Net®
UPC 074983720538

Packages

SKID - UNIT - 12000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok