PANDUIT 23 AWG TX6A™ Cat 6A U/FTP Plenum Copper Cable, Blue
Description
The TX6A™ Cat 6A U/FTP Plenum copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors are individually shielded, twisted in pairs and covered by a flame retardant PVC (CMP), Blue jacket. Packaged 1000ft/305m on a reel
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Telecommunication Cable | Type | Copper Cable |
Voltage Rating | NA V | Conductor Material | Copper |
Length | 1,000 ft | Insulation Material | FEP |
Jacket Material | PVC | Number of Conductors | 4 |
Outside Diameter | NA mm | Temperature Rating | NA ?°F |
Weight | 25.3 Kg | Standards | PoE, PoE+ |
Application | Indoor Applications | UPC | 074983397976 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |