Abbotsford
panfyztp77y005f080

PANDUIT 80ft OM4 50/125µm 12-Fiber Plenum Trunk Cable Assembly, Aqua

Price $1,561.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FYZTP77Y005F080

Description

Trunk Cable Assemblies shall allow for rapid deployment of high-density permanent links in a single assembly for data center applications requiring quick infrastructure deployment, such as main, horizontal and zone distribution areas. These trunk cable assemblies shall optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. QuickNet™ Trunk Cable Assemblies are built with modular MPO connectivity and provide compatibility, flexibility and system performance in all permanent link applications.

Specifications

Brand Name Panduit Item Name Trunk Cable Assembly
Type OFNP, Indoor, Small Diameter Cable Size 4.5 mm dia
Number of Fibers 12 Color Aqua
Fiber Size 50/125 µm Fiber Type OM4, Multimode
Bend Radius 90 mm Under Load, 45 mm Static Attenuation 3 dB/km at 850 nm, 1 dB/km at 1300 nm
Maximum Load Capacity 100 N/mm Cable Length 80 ft
Tensile Strength 440 N Connection Type 12-Fiber PanMPO Female x 12-Fiber PanMPO Female
Temperature Rating -20 to 70 °C Environmental Conditions -40 to 70 °C Storage Temperature
Standards ISO/IEC 1180, TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIC/EIA-568-C.1, GR-409-CORE, ICEA S-83-596, RoHS Compliant Application Allows System Designers to Tailor Configuration, Reach and Breakout Construction to Application Requirements, to Minimize Waste, Optimize Cable Management, Speed Deployment, Improve Flexibility and Manageability for Lower Installation Costs. Small Diameter Trunk Cable Assemblies Use 30 - 40% Less Space Which is Ideal for High Cable Density Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok