Abbotsford
panfyztp77x005f206

PANDUIT 206ft OM4 50/125µm 12-Fiber Plenum Trunk Cable Assembly, Aqua

Price $2,314.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FYZTP77X005F206

Description

Trunk Cable Assemblies shall allow for rapid deployment of high-density permanent links in a single assembly for data center applications requiring quick infrastructure deployment, such as main, horizontal, and zone distribution areas. These trunk cable assemblies shall optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. QuickNet™ Trunk Cable Assemblies are built with modular MPO connectivity and provide compatibility, flexibility and system performance in all permanent link applications. All trunk cable assemblies are factory terminated and tested to deliver verified optical performance and reliability for improved network integrity at speeds of 10/25/40/50/100G and beyond.

Specifications

Brand Name Panduit Item Name Trunk Cable Assembly
Type Indoor, Small Diameter Length 206 ft
Jacket Color Aqua Nominal Outside Diameter 4.5 mm
Temperature Rating -20 to 70 °C Standards Plenum Rated
Application Allows System Designers to Tailor Configuration, Reach and Breakout Construction to Application Requirements

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok