300mtr 18/2PR 600V Unshielded Multi-Conductor CMG FT4 Cable, Black/Red
Description
Unshielded multi-conductor CMG FT4 600 Volts CSA UL. Stranded tinned copper conductors, SR-PVC insulation, PVC jacket FT-4, -20 to 105 Degree C, 600 V, CSA and UL approved.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Multi-Conductor Cable |
Type | Unshielded, Non Plenum | Number of Conductors | 2 |
Conductor Size | 18 AWG | Conductor Material | Tinned Copper |
Length | 300 m | Outside Diameter | 0.195 in |
Stranded/Solid | Stranded | Number of Strands | 16x30 |
Voltage Rating | 600 V | Jacket Color | Gray |
Color Code | Black/Red | Insulation Material | PVC |
Insulation Thickness | 0.012 in | Jacket Material | PVC |
Jacket Thickness | 0.02 in | Weight | 87 lb/km |
Temperature Rating | -20 °C to 105 °C | Standards | UL Listed, CSA Certified, FT4 Rated |
Packages
300 - UNIT - 300 |