22/4C FT4 Station Z Cable, Brown
Specifications
Brand Name | PTI Cables | Item Name | Station Z Cable |
Number of Conductors | 4 | Conductor Size | 22 AWG |
Jacket Color | Brown | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |
Brand Name | PTI Cables | Item Name | Station Z Cable |
Number of Conductors | 4 | Conductor Size | 22 AWG |
Jacket Color | Brown | Standards | FT4 Rated |
300 - UNIT - 300 |