PANDUIT UTP6AX3BU 3 ft Cat 6A 24 AWG UTP Copper Patch Cord, Blue
Description
The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with enhanced performance modular plugs. The patch cord offers a small 0.250 inch (6.4mm) cable diameter. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 feet and blue.
Specifications
Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
Item Name | Patch Cord | Type | 10 Gig, Category 6A |
Cable Type | 24 AWG UTP Solid | Cable Length | 3 ft |
Material | Copper | Cable Diameter | 1/4 in |
Cable Material | PVC | Color | Blue/Clear |
Temperature Rating | -10 to 140 °F | Standards | Buy American Compliant, Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for All Frequencies from 1 to 500 MHz, Meets ANSI/TIA-1096-A (Formerly FCC Part 68), IEC 60603-7, UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af |
Application | (1) 10GBASE-T Ethernet, (2) Data Center I/O Consolidation, (3) Data Center Server Virtualization, (4) Backbone Aggregation, (5) Parallel Processing and High Speed Computing | UPC | 613056770546 |
Packages
1 - UNIT - 1 |