PANDUIT 10 ft TX5e™ Cat 5e UTP Patch Cord, Green
Description
The TX5e™ Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug™ modular plugs on each end. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 10 feet in length and green.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 5e |
Cable Type | 24 AWG U/UTP | Cable Length | 10 ft |
Connector Type | Modular Plug | Cable Diameter | 5.5 mm |
Cable Material | Copper | Color | Green |
Temperature Rating | 140 ?‚?°F | Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP) | UPC | 074983062386 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |