READYWIRE 10/2c FT4 Speaker Wire, Grey
Description
FT4 grey speaker cable of 10 AWG with 2-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Color | Gray | Standards | FT4 Rated |
Packages
305 - UNIT - 305 |