cab14/4spkrft4blu152hyp

Speaker Wire 14 AWG 4 Conductors Bare Copper Stranded 500 ft L, Blue

Availablefor Backorder
Price $3.2014 / M sold in multiples of 152
Qty M
Manufacturer:HYPERLINE
Manufacturer #:SPK4-14AWG-STR-CMR-B

Specifications

Brand Name Hyperline Item Name Speaker Wire
Type Multi-Conductor Wire Gauge Size 14 AWG
Stranded/Solid Stranded Number of Conductors 4
Length 500 ft Conductor Material Bare Copper
Jacket Material PVC Color Blue
Voltage Rating 300 VDC Insulation Material PVC
Insulation Thickness 0.26 mm Packaging Type Box
Standards ANSI/TIA-568-C.2, ANSI/TIA-1096-A, cULus Listed, FT4 Flame Test Rating Application For Structured Cabling for Horizontal and Building Backbone Cable, Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

1 - UNIT - 1 152 - UNIT - 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok