gesrangecord

SOUTHWIRE 544147 1.5m 40Amp 240V Woods Industries Cord Range Bulk

In Stock
Price $32.27 / EA
Qty EA
Manufacturer:SOUTHWIRE
Manufacturer #:544147

Description

WOODS Stove Cords, 40 AMPS, 125/250 VOLTS. Kit comes complete with mounting hardware. Bulk-packed has no hardwire.

Specifications

Brand Name Woods Item Name DRT Stove Cord
Color Black Wire Gauge Size 10-8 AWG
Number of Conductors 2 Voltage Rating 125/250 V
Length 1.5 m Amperage Rating 40 A
UPC 062964441473

Packages

1 - UNIT - 1 15 - UNIT - (15)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok