Abbotsford
prilt511735

PRIME WIRE & CABLE 13Amp 125V 1625W 100 ft Prime Bulldog Tough Extension Cord, Yellow

Price $145.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:LT511735

Description

Prime® Bulldog Tough® extension cords with the PRIMELIGHT™ neon lamp embedded in the female connector. Water and oil resistant, flame retardant, ultra flexible, abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range - 58 to + 221 F.

Specifications

Brand Name Prime Wire & Cable Item Name Extension Cord
Type Heavy Duty, Oil Resistant, Contractor Color Yellow
Length 100 ft

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok