SOUTHWIRE 544147 1.5m 40Amp 240V Woods Industries Cord Range Bulk
Description
WOODS Stove Cords, 40 AMPS, 125/250 VOLTS. Kit comes complete with mounting hardware. Bulk-packed has no hardwire.
Specifications
Brand Name | Woods | Item Name | DRT Stove Cord |
Color | Black | Wire Gauge Size | 10-8 AWG |
Number of Conductors | 2 | Voltage Rating | 125/250 V |
Length | 1.5 m | Amperage Rating | 40 A |
UPC | 062964441473 |
Packages
15 - UNIT - (15) |