50 ft 12/3C 15Amp 125V SJTW Trisource Extension Cord, Yellow
Description
PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed
Specifications
Brand Name | Coleman Cable | Item Name | SJTW Extension Cord |
Type | Trisource | Color | Yellow |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Voltage Rating | 125 VAC | Conductor Material | Copper |
Jacket Material | PVC | NEMA Outlet/Inlet | 5-15 |
Strands | 65x30 | Number of Outlets | 3 |
Outside Diameter | 0.595 in | Length | 50 ft |
Wattage | 1875 W | Amperage Rating | 15 A |
Cord End Type | Turnlock Plug x Turnlock Connector | Insulation Material | PVC |
NEMA Rating | NEMA 5-15 | Temperature Rating | -40 °C to 60 °C |
Standards | UL and cUL Listed | Application | For Outdoors, Garbage Disposal |
UPC | 029892330736 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |