PRIME WIRE & CABLE 15Amp 125V 1875W 50 ft Prime Bulldog Tough Extension Cord, Orange
Description
Outdoor extension orange cord. Water resistant, flame retardant, ultra flexible, abrasion resistant, nickel coated brass blades resist corrosion.
Specifications
Brand Name | Prime Wire & Cable | Item Name | SJTW Outdoor Extension Cord |
Type | Ultra Flexible | Color | Orange |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Jacket Material | Thermoplastic |
Number of Outlets | 1 | Length | 50 ft |
Wattage | 1875 W | Amperage Rating | 15 A |
Resistance | Abrasion, Flame, Water | Temperature Rating | -40 to 140 °F |
Packaging Type | Sleeve | Standards | cETLus Intertek Listed |
Application | For Outdoor Usage and Power Tools, Lawn and Garden Equipment |
Packages
8 - UNIT - (8) |