Abbotsford
prilt530830

PRIME WIRE & CABLE 15Amp 125V 1875W 50ft Prime All Weather Extension Cords Triple-Tap w/ Primelight Indicator Light, Blue/Orange

Price $111.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:LT530830

Description

Cold weather arctic blue all weather extension cord. Blue/orange colour with Primelight® indicator light and Primelok® locking connector. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range - 58F to + 221 F.

Specifications

Brand Name Prime Wire & Cable Item Name Extension Cord
Type Round, Very Flexible Color Blue/Orange
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Length 50 ft
Wattage 1875 W

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok