Abbotsford
wrmtbcrvga

WIREMOLD 12 ft Cable Retractor with VGA Cable, Black

Price $282.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:TBCRVGA
Documents Documents

Description

Mounts directly to the InteGreat Series A/V Table Box or to the underside of the conference room table using the TBCRHMK. Loaded with 12' (3.66m) of VGA cable that extends out 5' (1.52m) from the retractor. Retractor has a female input from building infrastructure, and a male connector on the output side.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cable Retractor with VGA Cable Type Cable Retractor
Series/Model InteGreat Mounting Recessed
Standards RoHS Compliant Application Commercial
UPC 786776182941

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok