ARLINGTON INDUSTRIES 3/8 inch Arlington Accommodates 1 or 2 Cables Non-Metallic Cable Connector
Description
Non-Metallic Cable Connectors For non-metallic sheathed cable. One piece construction. Listed for 1 or 2 cables. Holds cables securely and handles a wide range of cable sizes.
Specifications
Brand Name | Arlington | Item Name | Connector |
Type | Open | Trade Size | 3/8 in |
Conductor Size | 1-14/2 AWG - 1-10/2 AWG, 1-14/3 AWG - 1-10/3 AWG, 2-14/2 - 2-10/2 AWG, 2-14/3 AWG | Length | 1.289 in |
Connection | Push-In | Diameter | 7/8 in |
Material | Plastic | Cable Type | Non-Metallic Sheathed |
Color/Finish | Gray | Packaging Quantity | 100/Pack, 1000/Case |
Standards | UL File Number E28474, CSA File Number LR49636 | Application | NM Sheathed Cable |
UPC | 018997545107 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |