Abbotsford
sou2588swca02

SONECABLE 2588SWCA02 EXT CORD 12/3C SJTW 50tLIT END YEL

Price $89.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2588SWCA02

Description

Southwire 2588SW0002 Outdoor Extension Cord- 12/3 American Made SJTW Heavy Duty 3 Prong Extension Cord- Great for Commercial Use, Gardening, and Major Appliances (50ft- Yellow). HEAVY DUTY 50 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools. HIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites. WATERPROOF flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight. EXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety. LIGHTED END shows power is on and cord is ready to use. 15 A, 125 V, 1875 W. Limited Lifetime Warranty.

Specifications

Brand Name Southwire Item Name Extension Cord
Type Contractor Grade, Single Tap, Lit End Color Yellow
Wire Gauge Size 12 AWG Number of Conductors 3
Conductor Material Copper Jacket Material Vinyl
Length 50 ft Amperage Rating 15 A
NEMA Rating NEMA 5-15P Standards CSA Certified, UL Listed
UPC 029892825881

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok