Abbotsford
cab14sew2whi

14 AWG 600V SEW Component Wire, White

Price $2.6694 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SEW-2 14 WHITE

Description

High temperature wire, SEW cable. Stranded tin or nickel plated copper conductor. Extruded silicone rubber. Treated braided fibreglass. 200° temperature. Glass braided silicon. SEW cables may be used for motors or high temperature lead wire. The high temperature wire, SEW cable, can also be applied in appliances, lighting fixtures and electronic leads.

Specifications

Brand Name Approved Vendor Item Name SEW High Temperature Wire
Wire Gauge Size 14 AWG Stranded/Solid Stranded
Strands 7 Conductor Material Tinned Copper
Jacket Material Braided Fiberglass Color White
Voltage Rating 600 V Outside Diameter 0.15 in
Insulation Material Silicone Rubber Insulation Thickness 0.031 in
Jacket Thickness 0.006 in Amperage Rating 34 A
Temperature Rating 200 °C Weight per 100 Foot 22 lb
Standards CSA Certified as SEW-2, ASTM B33, ASTM B173, VW-1 and FT-1 Flammability Rating Application For Wiring Lighting Fixtures, Appliances and Electrical Equipment

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok