ELECTRO CABLES INST 18/2PR AIA 300V 300V 18AWG/2PR PTI Cables Aluminum Armored Instrument Cable, Gray
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Type | Aluminum Interlocked Armour | Conductor Size | 18 AWG |
Conductor Material | Copper | Stranded/Solid | Stranded |
Number of Strands | 7 | Voltage Rating | 300 V |
Jacket Color | Gray | Insulation Material | PVC |
Insulation Thickness | 0.025 in | Jacket Material | PVC |
Standards | CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4 |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |