Abbotsford
cab16/1traa300v

16/1TR 300V Aluminum Armored Instrument Cable

Price $5.5288 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:93-1641

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Interlocked Armour Number of Conductors 1
Conductor Size 16 AWG Conductor Material Copper
Stranded/Solid Stranded Number of Strands 7
Voltage Rating 300 V Jacket Color Gray
Insulation Material PVC Insulation Thickness 0.025 in
Jacket Material PVC Standards CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok