Abbotsford
cab10teck3c600v

10/3C 600V TECK90 Armoured Cable, Black

Price $11.2496 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800448

Description

TECK90 is an interlocked armoured cable for use in petro-chemical, pulp and paper and other industrial application environments. TECK90 can be used in open and concealed wiring, direct burial and in hazardous locations. The insulated conductors are made with cross-linked polyethylene and twisted with an uninsulated ground wire. The twisted core is covered with a PVC jacket, then covered with either interlocked aluminum or galvanized steel and covered with a PVC jacket over the armour. TECK90 is manufactured to CSA C22.2#131 and CSA C22.2 #174 to allow it to meet the certain CSA tests including; flame test FT4,-40C cold temperature impact test, low acid gas and sunlight resistance. TECK90 is available in 600 and 1000V constructions from #14 to 500 kcmil in copper. Cables can be manufactured up to 50 conductors. Custom cables are available upon request including composites, vertical riser and colored jackets.

Specifications

Brand Name Northern Cables Item Name TECK90 Armored Cable
Type Interlocked Wire Gauge Size 10 AWG
Number of Conductors 3 Stranded/Solid Stranded
Conductor Material Copper Armor Material Aluminum
Jacket Color Black Voltage Rating 600 V
Outside Diameter 0.758 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Jacket Material PVC
Amperage Rating 40 A Color Code Black/Blue/Red
Weight 454 kg/km Weight per 1000 Foot 305 lb
Temperature Rating -40 to 90 °C Standards CSA Certified in File Number LL109933, CSA Standard C22.2 No. 131, No.38 and No.2256, RoHS Compliant, Flame test compliances: CSA FT4, Hazardous Location, Direct Burial Acid Gas: CSA AG14
Application For Exposed Wiring In Dry or Wet Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok