cab4/3d7al

NORTHERN CABLES NMD90 3C4 ALUM 300V 4/3 AWG NUAL® NMD90 Cable

In Stock
Price $10.4736 / M
Qty M cuts
Manufacturer:NORTHERN CABLES
Manufacturer #:NMD90 3C4 ALUM

Description

Northern Cables Inc. manufactures CSA approved aluminum NMD90. Cables are manufactured with three 8000 series aluminum ACM conductors insulated with RW90 cross-linked polyethylene rated at 300 volts from #8 to #2 AWG. The bonding conductor is bare aluminum. These cables are made identically to the copper based ones.

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Cable
Type Loomex Wire Gauge Size 4 AWG
Number of Conductors 3 Conductor Material Aluminum

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok