cab8rw90blu1500

X-LINK RW90 8 CU BLU1500M

In Stock
Price $3.8103 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:RW90 8 BLU 1500

Description

RW90 cables are primarily used for power distribution. They may be used in wet or dry locations, with conductor temperatures not exceeding 90 °C. Voltage rating for RW90 cable is 600 V.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 8 AWG Stranded/Solid Stranded
Conductor Material Copper Insulation Material XLPE
Jacket Material PVC Jacket Color Blue
Voltage Rating 600 V Outside Diameter 5.69 mm
Insulation Thickness 1.143 mm Amperage Rating 40 - 45 A
Weight 38 kg/km Weight per 1000 Foot 26 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38, CSA File Number 157657
Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth

Packages

1 - UNIT - 1 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok