![abbc3ss130b02](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421776.jpg?preset=medium)
ABB C3SS1-30B-02 3-Position 2NC Non-Illuminated Compact Selector Switch, Black
Description
Compact Selector Switch - 3-pos Fixed A&B&C - Short handle - Black - Non-illuminated - Chrome metal - 2NC
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Compact, Knob A-B-C | Size | 22 mm |
Voltage Rating | 24/127 VAC, 220/240 VAC, 24, 125 VDC | Amperage Rating | 1 A at 220/240 VAC, 1.5 A at 24/127 VAC, 0.2 A at 125 VDC, 0.3 A at 24 VDC |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Short Handle | Contact Configuration | 2 NC |
Color | Black | Series/Model | C3SS |
Operating Cycles | 500000 Mechanical | Degree of Protection | IP20, IP66, IP67, IP69K |
Bezel Material | Chrome Metal | Dimensions | 0.072 m L x 0.03 m W x 0.03 m H |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 85 °C Storage |
Standards | CQC, CCC, CE, DNV GL, cURus Certified, RoHS Compliant, EU Directive 2015/863 | UPC | 888614196599 |
Packages
1 - UNIT - 1 |