Abbotsford
buryav27ltc38fx

HUBBELL 3/8 inch 3/0 AWG Copper Compression Lug

Price $28.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YAV27LTC38FX
Documents Documents

Description

Copper Compression Lug, 1 Hole w/ Inspection Window, 3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Standard Barrel, Tin Plated Conductor Size 3/0 AWG
Number of Holes 1 Stud Size 0.375 in
Overall Length 2.34 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible Application Flex Conductor
UPC 781810022511

Packages

1 - UNIT - 1 100 - UNIT - 100