The CB3-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.

eltcb3led22500lmd120v40k
ELITE LIGHTING 2 ft 120-277V 4000K 22500LM CB3-LED Series LED New High Bay
Not available for order
Price
$398.76
/ EA
Eco fees: $0.15
Manufacturer:ELITE LIGHTING
Manufacturer #:CB3LED22500LDIM10MD40K
Description
Specifications
Brand Name | Elite Lighting | Item Name | LED High Bay Fixture |
Type | Medium Degree | Voltage Rating | 120 V, 10 V Dimming |
Lamp Type | LED | Length | 2 ft |
Series | CB3 | Lamp Wattage | 164 W |
Average Life | 100000 hr | Lumens | 22500 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 85 |
Mounting Type | Suspended | Housing Material | 22 ga Steel |
Width | 2 ft | Application | For Manufacturing Facilities, Gymnasiums, Warehouses and Many other Locations |
Packages
1 - UNIT - 1 |