eltrl675900l27kbk

ELITE LIGHTING 6 inch 120V 2700K 900LM RL675 Series Round Slim Recessed LED Fixture wafer, Black

Not available for order
Price $33.28 / EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL675-900L27KBK

Description

Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF<gt/>0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Dimmable, Slim Voltage Rating 120 VAC
Fixture Wattage 150 W Lamp Type LED
Ceiling Opening 2 in Series RL675
Lamp Wattage 15 W Beam Angle 120°
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lumens 900 lm Mounting Type Recessed
Housing Finish Black Dimensions 7 in dia x 1 in T
Standards cETLus Listed, Energy Star Certified, IC Rated Application For Wet Locations

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok