kln11054glw

KLEIN TOOLS 11054GLW 8-16 AWG Solid, 10-18 AWG Stranded Hi-Viz Wire Stripper/Cutter

Not available for order
Price $30.28 / EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11054GLW

Description

No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Wire Stripper/Cutter. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting. This tool cuts, strips, and loops 8-16 AWG Solid and 10-18 AWG Stranded wire.PRODUCT FEATURES:- Glow in the dark grips to easily locate your tool in dark or low lit areas - Grips charge in natural and artificial lighting - Cuts, strips, and loops 8-16 AWG Solid and 10-18 AWG Stranded wire - Strong-gripping serrated nose for easy bending, shaping, and pulling of wire - Cleanly shears 6-32 and 8-32 screws - Handy closure lock for convenient storage - NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type High Visibility Overall Length 7-1/8 in
Cutting Capacity 8 - 16 AWG Solid, 10 - 18 AWG Stranded Copper Wire Handle Type 2-Component
Handle Color Glow In The Dark Application Wire Stripping And Cutting
UPC 926443411510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok