Abbotsford
kln56208

KLEIN TOOLS 56208 1/2-Inch Iron Conduit Bender Head

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:56208
Documents Documents

Description

Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1/2-Inch. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51427) which is sold separately and has markings for 10, 22.5, 30, 45, and 60-Degree angles.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Head
Type Iron Conduit Bender Conduit Size 1/2 in Thinwall/EMT
Conduit Type Thinwall/EMT Bend Radius 90 in Centerline
Construction Iron Weight 2.1 lb
For Use With 56203 Conduit Bender Includes Interior Clamp
Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends UPC 926445620828

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok