HOFFMAN 17.78 inch x 17.84 inch Swing-Out Panel, Steel/Light Gray
Description
CONCEPT™ swing-out panel clear from the front of the enclosure to provide access to mounted internal equipment. Maximum swing is 106°. Distance from panel surface to door when in the latched position is 1.71 inch (43 mm) for solid doors and 1.45 inch (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Swing-Out Panel | Type | 106° |
Height | 452 mm | Width | 453 mm |
Material | Steel | Color | Light Gray |
Finish | Powder Coated | For Use With | 20 x 20 in Enclosures |
Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510122805 |
Packages
1 - UNIT - 1 |