PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.SPECIFICATIONS:- Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass- Provides excellent chemical resistance to a broad range of solvents, alkalis and acids- Resists cracking and provides excellent impact resistance- Lighter-weight than fiberglass- Recyclable- Easy, dustless in-field modifications using standard tools- Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal- Removable snap-hinge cover allows for easy access to cover and body for modifications- Molded layout grid on inside of body and solid covers assists with component mounting- Molded-in embosses for rear panel mounting- Optional cover screws included with all models- Internal rail system and adjustable panel blocks allow for panel height adjustment and installation of multiple panels