idi1092050

IDEAL INDUSTRIES 10-920-50 #1 x 2” Robertson® Bit

Not available for order
Price $3.65 / EA
Manufacturer:IDEAL
Manufacturer #:10-920-50

Description

Robertson® Screwdriver bit. Provides maximum recess penetration and cling fit. Colour coded for easy bit identification. Made with genuine Robertson® tips. Only genuine Robertson® colour coded 1/4 inch hex driver bits have cling fit.

Specifications

Brand Name Ideal Item Name Screwdriver Bit
Overall Length 2 in Shank Size 1/4 in
Shank Type Hex Point Size #1
Point Type Robertson Application Used to Provide Maximum Recess Penetration and "Cling Fit"
UPC 624141028152

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok