Abbotsford
idi78020325

IDEAL INDUSTRIES 78-0203-25 #2 x 2-inch Philips Power Bit (25/Clam)

Price $35.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:78-0203-25

Description

Philips Screwdriver bit. Made from rugged S2M tool steel. 100% made in the USA. Custom heat treated for strength and durability. Manufactured to tight tolerances to ensure accurate fit Insert bits have a retaining ring notch. Power bits have a power locking groove. 1/4 inch hex body. Fits all standard multi-bit screwdrivers and power drills.

Specifications

Brand Name Ideal Item Name Power Bit
Type Phillips Screwdriver Bits Overall Length 1 in
Shank Size 1/4 in Shank Type Hex
Material Steel Point Size #2
Point Type Phillips For Use With Multi-bit Screwdrivers and Power Drills
Standards RoHS Compliant Application 1/4" hex body. Fits all standard multi-bit screwdrivers and power drills. Phillips #2 2" Power Bit
UPC 783250744794

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok