5'' Brushed nickel gimble trim 120V is an adjustable flush metal gimbal designed for our RF5 series housing with PAR30 short neck lamps. The RTM5013 is perfect for directional accent lighting as the inner gimbal tilts up to 35° and has a 360° rotation. The RTM5013 can also be used for general lighting when ¿ush with ceiling.

LITELINE 120V 5 inch Liteline Gimble Trim, Brushed Nickel
Description
Specifications
Brand Name | Liteline | Item Name | 5 in Adjustable Gimbal Trim |
Lamp Type | PAR30 | Housing Material | Precision Spun 0.04 in Steel |
Lamp Wattage | 50/75 W | Mounting Type | Butterfly Retention Springs |
Diameter | 168 mm | Height | 35 mm |
Color | Brushed Nickel | For Use With | RF5 Series Recessed Light Housings |
Standards | cULus Listed | Application | For Directional Accent Lighting, General Lighting |
UPC | 771250924346 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |