Abbotsford
lutpp120h

LUTRON PP-120H 120V 24VDC 100mA Sensor Power Pack

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PP120H

Description

Power switch packs provide 24 V power supply to operate Lutron sensors as well as the 20 A line voltage relay to control the load in one compact housing. The unit can be placed outside or inside the junction box with a simple twist-on nut. The auxiliary relay model can be used with line voltage power packs to switch additional loads. High-impact UL94 5 VA flammability-rated plastic case construction. For indoor use only.

Specifications

Brand Name Lutron Item Name Power Pack
Voltage Rating 120 V Amperage Rating 100 mA
Frequency Rating 60 Hz Series/Model PP
Power Rating 6.5 W Output Rating 24 VDC
Material Plastic Dimensions 3.69 in L x 2.33 in W
Mounting 1/2 in Knockout Humidity 0 - 90% Non-Condensing
Temperature Rating 0 °C to 40 °C Application For Occupant Sensors
UPC 027557212533

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok