3M CANADA 40 inch 3M Heat Shrinkable Splice Kit, 10/Case
Description
3M™ Heat shrinkable splice jacket kits HSJ series are adhesive lined for water-tight rejacketing of JCN cable splices.
Specifications
Brand Name | 3M | Item Name | Heat Shrinkable Splice Jacket Kit |
Voltage Rating | 15 kV | Conductor Size | 1 - 3 in |
Color | Black | Temperature Rating | 90 °C |
Series/Model | HSJ | Length | 40 in |
Standards | RoHS 2011/65/EU Compliant | Application | For Watertight Rejacketing of 15 - 35 kV JCN Cable Splices |
UPC | 054007092711 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |