3M CANADA IC15WB+20OZ 20 Fl. Oz. 3M™ Fire Barrier Sealant IC 15WB+ Sausage, 10/Case
Description
Economical, general-purpose latex-based intumescent firestop sealant. When properly installed, this product provides up to 3-hour fire protection in tested and listed systems. Firestops items penetrating through fire-rated construction assemblies. Dries to yellow colour, no mixing required. When properly installed, sealant helps prevent the spread of fire, smoke and noxious gas. In addition, this product acts as an acoustic barrier by minimizing noise transfer (STC-Rating of 54 when tested in a STC 54-rated wall assembly), helps create a smoke seal for systems requiring the optional L-Rating, meets the intent of LEED® VOC environmental regulations, meets International Building Code (IBC) and other key life safety building code requirements.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Type | Cartridge | Container Size | 20 oz |
Form | Paste | Color | Yellow |
Specific Gravity | 1.4 | Series | IC 15WB+ |
Composition | 30 - 60% Calcium Carbonate, 10 - 30% Polymer NJTS Reg. No. 04499600-7314, Water, 3 - 7% Zinc Borate 2335, Sodium Silicate, <0.5% 2-Aminoisobutanol, Quartz Silica, Methylene Chloride | Curing Time | 3 hr |
Odor/Scent | Mild | Temperature Rating | 180 °F |
Flash Point | >93 °C | Shelf Life | 12 mon |
pH Range | 8 - 9 | VOC Content | <=4 g/l |
Tensile Strength | 85 lb/in² | Standards | ASTM E814, E 1966, CAN/ULC S115 Listed, NBCC, NEC, NFPA 101, NFPA 5000, NFPA 70, UL 1479, 2079 Listed |
Application | For HVAC Ducts and Vents, Metallic and Non-Metallic, including CPVC Pipes, Blank Openings, Single and Bundled Cables, Insulated Pipe, Pipe and Cable Through-Penetrations, Busways, Combos, Rated Wall, Floor and Floor Ceiling Assemblies, Static Construction Joints | UPC | 051115165603 |
Packages
10 - UNIT - (10) |