An easy-to-dispense, non-asbestos, inorganic material designed to be used as an alternative packing material to mineral wool, fiberglass and backer rod in through-penetration firestop systems. With excellent strength and flexibility characteristics it is an ideal through-penetration packing material.

3M CANADA PM4-BULK 3M™ Fire Barrier Packing Material, Greenish, Gray
Description
Specifications
Brand Name | 3M | Item Name | Fire Barrier Packing Material |
Color | Off-White | For Use With | Metallic, Non-metallic, Insulated Pipe, HVAC and Power and Communication Cable Penetrants |
Standards | ASTM E814 (UL 1479) and CAN/ULC-S115, ASTM E1966 | Application | For Commercial and Industrial Applications |
UPC | 051115187643 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |