7 watt PAR20 LED; 4000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable

SATCO LIGHTING S9408 7W 120V 4000K PAR20 Medium Base Dimmable LED Lamp - 40° Beam Spread, Cool White
Description
Specifications
Brand Name | Satco Products | Item Name | PAR20 Reflector LED Bulb |
Type | Dimmable | Designation | 7PAR20/LED/40'/4000K/120V/D |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 525 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 VAC |
Bulb Color/Finish | Silver | Dimmable | Yes |
Diameter | 2-1/2 in | Maximum Overall Length | 3.03 in |
UPC | 045923094088 |
Packages
1 - UNIT - 1 |