sats29397

SATCO LIGHTING S29397 120W 100-277V 5000K 16000LM Hi-Pro Series LED HID Replacement Lamp, Natural Light

Not available for order
Price $112.00 / EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29397

Description

120W - LED HID Replacement; 5000K; Mogul extended base; 100-277V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name HID Replacement LED Lamp Type Lamps
Designation 120W/LED/HID/5000K/100-277V/EX39 Bulb Shape Corncob
Bulb Base EX39 Mogul Extended Power (Wattage) 120 W
Lumens 16000 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural Light
Color Rendering Index (CRI) 80+ Beam Angle 300°
Voltage Rating 100 - 277 V Frequency Rating 50/60 Hz
Bulb Color/Finish White Dimmable No
Diameter 5.88 in Maximum Overall Length 10.38 in
Environmental Conditions Wet Location Standards cULus Listed, IP65
UPC 045923293979

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok